Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Silver

  • Item # 6T417
  • Mfr. Model # 6230KA
Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid steel padlock has 5-pin tumblers and includes 2 keys. Features rekeyable Pro SeriesĀ® cylinders with special spool pin tumblers that are virtually impossible to pick.
Show More Close
 

Technical Specifications

Item # 6T417
Mfr. Model # 6230KA
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 1-1/8"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-1/2"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G019
Includes Keys
Body Color Silver
Body Dia. 2-1/2"
Number of Keys 2
High Security Yes
Padlock Body Shape Round
Rekeyable Yes
Shackle Type Open
Marine Grade Weather Proof Yes
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms