Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2-3/8" Shackle Height, Black

  • Item # 6T405
  • Mfr. Model # 6121KALJ-10G013
Alike-Keyed Padlock, Extended Shackle Type, 2-3/8" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Covered padlock is made to withstand harsh weather and corrosive environments. Weather Toughâ„¢ laminated steel padlock has chrome rustproofing for strength and longer life. Rekeyable cylinders provide tens of thousands of key changes. 2 brass keys included.
Show More Close
 

Technical Specifications

Item # 6T405
Mfr. Model # 6121KALJ-10G013
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-3/8"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-1/8"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G013
Includes Two Keys
Body Color Black
Body Finish Laminated
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms