Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Blue

  • Item # 6MCP7
  • Mfr. Model # 312KA
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Covered padlock is made to withstand harsh weather and corrosive environments. Padlock protects against moisture, dirt, and grime. Hardened steel shackle has molded cover for superior cut resistance. Non-keyable, 4-pin, W1 cylinder offers strong pick resistance. 2 brass keys included.
Show More Close
 

Technical Specifications

Item # 6MCP7
Mfr. Model # 312KA
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 3/4"
Shackle Width 1/2"
Shackle Material Hardened Steel
Body Width 1-9/16"
Body Thickness 1"
Body Material Steel
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 3210
Includes Two Keys
Body Color Blue
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions