Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 1-1/2" Shackle Height, Silver

  • Item # 52TG76
  • Mfr. Model # M1KALFSTS
Alike-Keyed Padlock, Extended Shackle Type, 1-1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring dual ball bearing locking for superior pry resistance, this laminated padlock is encased in stainless steel for exceptional weatherability. It's great for outdoor use in corrosive and caustic environments. The chrome-plated shackle offers excellent cut and rust resistance.
Show More Close
 

Technical Specifications

Item # 52TG76
Mfr. Model # M1KALFSTS
UNSPSC #46171501
Shipping Weight 0.59 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/2"
Shackle Width 13/16"
Shackle Material Boron Hardened Steel
Body Height 1-1/2"
Body Width 1-3/4"
Body Thickness 3/4"
Body Material Stainless Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. Varies
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Silver
Body Dia. 1-5/16"
Body Finish Laminated
Keyway Type Pin Tumbler
National Stock No. No
Number of Keys 2
Weather Resistant Yes
High Security No
Interchangeable Core No
Non Removable Key No
Padlock Body Shape Square
Rekeyable No
Shackle Type Extended
Tubular Key No
Marine Grade Weather Proof No
* This product's country of origin is subject to change

Compliance and Restrictions