Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Brass

  • Item # 4YH26
  • Mfr. Model # 4150KA
Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Economy padlock offers corrosion resistance with its brass body and cylinder. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 4YH26
Mfr. Model # 4150KA
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 0.25 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 15/16"
Shackle Width 1"
Shackle Material Hardened Steel
Body Height 1-1/2"
Body Width 1-7/8"
Body Thickness 9/16"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 41242
For Use With Mfr. No. 4150KAWWG
Includes (2) keys
Body Color Brass
Body Dia. 1-7/8"
Body Finish Brass
Number of Keys 2
High Security Yes
Interchangeable Core No
Non Removable Key No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Tubular Key No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms