Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver

  • Item # 4T085
  • Mfr. Model # 7KA
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver Keyed Padlock,Alike,1-1/8"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 4T085
Mfr. Model # 7KA
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 9/16"
Shackle Width 1/2"
Shackle Material Steel
Body Height 1-1/16"
Body Width 1-1/8"
Body Thickness 1/2"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. P225
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms