Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 14" Shackle Height, Black/Silver

  • Item # 4EZN4
  • Mfr. Model # 107KADSPT
Alike-Keyed Padlock, Open Shackle Type, 14" Shackle Height, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Armored cable features a deadbolt-type lock which can only be opened and closed when its key is inserted and turned. A 4-pin tumbler helps resist picking. Cable is 14"L with brass ends to help prevent scratches.
Show More Close
 

Technical Specifications

Item # 4EZN4
Mfr. Model # 107KADSPT
UNSPSC #46171501
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/32"
Shackle Height 14"
Shackle Material Steel Cable
Body Height 1-3/64"
Body Width 1-3/16"
Body Thickness 1/16"
Body Material Steel
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Opens with Key No. P105
Includes Armored Cable
Body Color Black/Silver
High Security No
Non Removable Key Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms