Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/4" Shackle Height, Black/Silver

  • Item # 4EZK8
  • Mfr. Model # 15NKA
Alike-Keyed Padlock, Open Shackle Type, 1-1/4" Shackle Height, Black/Silver Keyed Padlock,Alike,2-1/2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® commercial padlock has a dual lever-locking mechanism, anti-drill hardened bottom plate, and includes 2 keys. BumperStopĀ® exceeds revised ASTM Padlock Standard Grade 6 (the highest level) for increased security against bump attacks.
Show More Close
 

Technical Specifications

Item # 4EZK8
Mfr. Model # 15NKA
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 1-1/4"
Shackle Width 1-3/16"
Shackle Material Boron Hardened Steel
Body Width 2-1/2"
Body Thickness 1-1/8"
Body Material Steel
Number of Bumpers 2
Number of Pins 5
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. 19N465
Includes Two Keys
Body Color Black/Silver
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms