Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black/Silver

  • Item # 4EZK4
  • Mfr. Model # 5NKALJ
Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black/Silver Keyed Padlock,Alike,2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® commercial padlock has a dual lever-locking mechanism, anti-drill hardened bottom plate, and includes 2 keys. BumperStopĀ® exceeds revised ASTM Padlock Standard Grade 6 (the highest level) for increased security against bump attacks.
Show More Close
 

Technical Specifications

Item # 4EZK4
Mfr. Model # 5NKALJ
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.89 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 2-1/2"
Shackle Width 15/16"
Shackle Material Boron Hardened Steel
Body Height 1-1/2"
Body Width 2"
Body Thickness 1"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. A152
Includes Two Keys
Body Color Black/Silver
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms