Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Silver

  • Item # 4EZJ5
  • Mfr. Model # 7040NKA
Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid steel padlock has 5-pin tumblers and includes 2 keys. Features rekeyable Pro SeriesĀ® cylinders with special spool pin tumblers that are virtually impossible to pick. BumpStopĀ® technology stops the transfer of force from the bump key to the pins, preventing the rotation of the cylinder so the padlock remains locked.
Show More Close
 

Technical Specifications

Item # 4EZJ5
Mfr. Model # 7040NKA
UNSPSC #46171501
Catalog Page 1959
Shipping Weight 0.77 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-3/16"
Shackle Width 29/32"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 2-1/2"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. 11G302
Includes (2) Keys
Body Color Silver
Number of Keys 2
High Security Yes
Non Removable Key No
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In