Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Brass

  • Item # 4EZH1
  • Mfr. Model # 6840NKA
Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pro SeriesĀ® solid brass with BumpStopĀ® feature stops the transfer of force from the bump key to the pins, preventing rotation of the cylinder so the padlock remains locked. Solid brass body and brass cylinder. Replaceable hardened boron alloy shackle has dual ball-bearing locking mechanism. Rekeyable cylinder provides tens of thousands of key changes.
Show More Close
 

Technical Specifications

Item # 4EZH1
Mfr. Model # 6840NKA
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-3/16"
Shackle Width 29/32"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 1"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. 10G040
Includes Two Keys
Body Color Brass
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In