Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black

  • Item # 4EZG6
  • Mfr. Model # 6121NKALJ
Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-security WeatherBuilt™ covered padlock has a patented keyway cover and patent-pending shackle seals for extreme weather and corrosion resistance. Its BumperStop® technology stops the transfer of force from the bump of key to the pins, preventing rotation of the cylinder so the padlock remains locked. 2 brass keys included.
Show More Close
 

Technical Specifications

Item # 4EZG6
Mfr. Model # 6121NKALJ
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-1/8"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G024
Includes Two Keys
Body Color Black
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions