Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Black

  • Item # 49CD70
  • Mfr. Model # 6121KALJCN10G010
Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a chain for extended reach, this sturdy padlock offers reliable security for a variety of applications.
Show More Close
 

Technical Specifications

Item # 49CD70
Mfr. Model # 6121KALJCN10G010
UNSPSC #46171501
Shipping Weight 1.19 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-1/8"
Body Thickness 1"
Body Material Steel
Number of Bumpers 0
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G010
Includes (2) Keys, 9" Chain
Body Color Black
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions