Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver

  • Item # 48WL14
  • Mfr. Model # 7KALJ-P831
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The commercial-grade Master LockĀ® Laminated Keyed Alike Extended Shackle Steel Padlock allows multiple locks to be opened with the same key to simplify security protocols in industrial applications. Built with a strong, drill-resistant reinforced laminated steel body that resists drilling, and a cut-resistant hardened steel shackle. Dual locking levers provide extra pry resistance. Non-rekeyable 4-pin cylinder is pick resistant.
Show More Close
 

Technical Specifications

Item # 48WL14
Mfr. Model # 7KALJ-P831
UNSPSC #46171501
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 9/16"
Shackle Width 1/2"
Shackle Material Steel
Body Height 1-1/16"
Body Width 1-1/8"
Body Thickness 1/2"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. P831
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Silver
Body Finish Laminated
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In