Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Silver

  • Item # 48WL04
  • Mfr. Model # 1KA-2402
Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The commercial-grade Master LockĀ® Laminated Keyed Alike Steel Padlock allows multiple locks to be opened with the same key to simplify security protocols in industrial applications. Built with a strong, drill-resistant reinforced laminated steel body and a cut-resistant hardened steel shackle. Dual locking levers provide extra pry resistance. Non-rekeyable cylinder.
Show More Close
 

Technical Specifications

Item # 48WL04
Mfr. Model # 1KA-2402
UNSPSC #46171501
Shipping Weight 0.53 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 15/16"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-5/16"
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 2402
For Use With Lockout/Tagout, Security
Includes Two Keys
Body Color Silver
Body Finish Laminated
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In