Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver

  • Item # 401M59
  • Mfr. Model # 3KA-0464
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401M59
Mfr. Model # 3KA-0464
UNSPSC #46171501
Shipping Weight 0.44 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Width 5/8"
Shackle Material Chrome Plated Hardened Steel
Body Height 1-1/4"
Body Width 1-9/16"
Body Thickness 13/16"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 0464
For Use With Construction Sites, Equipment, Industrial, Storefront, Business Gates, Tool Cribs, Vending Machines
Body Color Silver
Body Finish Laminated
Keyway Type Pin Tumbler
Number of Keys 2
Weather Resistant No
High Security No
Interchangeable Core No
Non Removable Key No
Padlock Body Shape Square
Rekeyable No
Shackle Type Open
Tubular Key No
Marine Grade Weather Proof No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In