Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 13/16" Shackle Height, Brass

  • Item # 3LXU8
  • Mfr. Model # 4140KA-2341
Alike-Keyed Padlock, Open Shackle Type, 13/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economy padlock offers corrosion resistance with its brass body and cylinder. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3LXU8
Mfr. Model # 4140KA-2341
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.3 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 13/16"
Shackle Width 13/16"
Shackle Material Hardened Steel
Body Material Brass
Key Type Alike
Control Key Registration Required No
Opens with Key No. 2341
Includes Two Keys
Body Color Brass
Number of Keys 2
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions