Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Brass

  • Item # 3KJK7
  • Mfr. Model # 6840KALJ-10G145
Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® ProSeriesĀ® Solid Body Padlock features a solid brass body for extra resistance in caustic, corrosive environments, and a hardened boron alloy shackle for superior cut resistance. The secure, dependable lock features a dual ball locking mechanism that resists pulling and prying, and a high-security 5-pin rekeyable cylinder with spool pins that is virtually impossible to pick. Designed for commercial/industrial applications.
Show More Close
 

Technical Specifications

Item # 3KJK7
Mfr. Model # 6840KALJ-10G145
UNSPSC #46171501
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 25/32"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 1"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G145
Includes Two Keys
Body Color Brass
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions