Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Silver

  • Item # 3KJK4
  • Mfr. Model # 6230KALH-10G018
Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® ProSeriesĀ® Solid Body Padlock has a round solid steel body with chrome rustproofing for long service life, and a hardened boron alloy shackle that provides superior cut resistance. A dual ball bearing locking mechanism resists pulling and prying. The high security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick.
Show More Close
 

Technical Specifications

Item # 3KJK4
Mfr. Model # 6230KALH-10G018
UNSPSC #46171501
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 2"
Shackle Width 7/8"
Shackle Material Boron Alloy
Body Width 2-1/2"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G018
Includes Two Keys
Body Color Silver
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions