Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Blue

  • Item # 3KJJ5
  • Mfr. Model # 312KA-0702
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Covered Laminated Padlock has a strong laminated steel body with a blue thermoplastic cover that helps protect against the ravages of the elements, such as moisture, dirt, and grime. The hardened steel shackle has a molded cover for improved cut and weather resistance. Dual locking levers help improve pry resistance for even greater security, while the 4-pin cylinder adds pick resistance.
Show More Close
 

Technical Specifications

Item # 3KJJ5
Mfr. Model # 312KA-0702
UNSPSC #46171501
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 3/4"
Shackle Width 1/2"
Shackle Material Hardened Steel
Body Width 1-9/16"
Body Thickness 1"
Body Material Steel
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 702
Includes Two Keys
Body Color Blue
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions