Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Brass

  • Item # 3JZK2
  • Mfr. Model # 6850KA-10G015
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for commercial and industrial applications, the Master LockĀ® ProSeriesĀ® Solid Body Padlock features a corrosion-resistant brass body that stands up to caustic, corrosive environments, and a highly cut-resistant hardened boron alloy shackle. The dual ball locking mechanism resists pulling and prying, while the rekeyable 5-pin cylinder with spool pins provides outstanding pick resistance.
Show More Close
 

Technical Specifications

Item # 3JZK2
Mfr. Model # 6850KA-10G015
UNSPSC #46171501
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 1-1/2"
Shackle Width 25/32"
Shackle Material Boron Hardened Steel
Body Width 2"
Body Thickness 1"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G015
Includes Two Keys
Body Color Brass
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions