Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Silver

  • Item # 3JZH8
  • Mfr. Model # 21KALJ-10L102
Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Commercial Padlock is built with a high-strength drill-resistant reinforced laminated steel body and a highly cut-resistant hardened steel shackle. Dual locking levers provide extra pry resistance, while the rekeyable, 5-pin cylinder helps prevent picking. An excellent choice for both commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 3JZH8
Mfr. Model # 21KALJ-10L102
UNSPSC #46171501
Shipping Weight 0.63 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Width 1-3/4"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10L102
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In