Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-3/8" Shackle Height, Black

  • Item # 3JZH2
  • Mfr. Model # 6127KA-10G209
Alike-Keyed Padlock, Open Shackle Type, 1-3/8" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The heavy steel Master Lock® ProSeries® Weather Tough® Covered Laminated Padlock withstands violent physical attacks, while the hardened boron alloy shackle provides superior cut resistance. The lock body has a tough cover that protects it against harsh weather conditions. Additional high-security features include a dual ball locking mechanism and a virtually impossible to pick rekeyable 5-pin cylinder with spool pins.
Show More Close
 

Technical Specifications

Item # 3JZH2
Mfr. Model # 6127KA-10G209
UNSPSC #46171501
Shipping Weight 1.35 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 1-3/8"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-5/8"
Body Thickness 1-5/16"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G209
Includes Two Keys
Body Color Black
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In