Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Black

  • Item # 3JZF5
  • Mfr. Model # 6121KA-10G100
Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master Lock® ProSeries® Weather Tough® Covered Laminated Padlock features a heavy steel body that withstands physical attack, with a exclusive cover for additional protection against harsh weather conditions. The dual ball locking mechanism resists pulling and prying, and a high security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick. A hardened boron alloy shackle provides outstanding cut resistance.
Show More Close
 

Technical Specifications

Item # 3JZF5
Mfr. Model # 6121KA-10G100
UNSPSC #46171501
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/8"
Shackle Width 7/8"
Shackle Material Boron Hardened Steel
Body Width 2-1/8"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10G100
Includes Two Keys
Body Color Black
Body Finish Laminated
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms