Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Brass

  • Item # 3JZF2
  • Mfr. Model # 4KA-3202
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Laminated Brass Padlock features a corrosion-resistant laminated brass body that stands up to use in marine and similarly harsh environments. The highly cut-resistant hardened steel shackle and pry-resistant dual locking levers offer outstanding protection against physical attack, while the 4-pin W1 cylinder helps prevent picking.
Show More Close
 

Technical Specifications

Item # 3JZF2
Mfr. Model # 4KA-3202
UNSPSC #46171501
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Width 5/8"
Shackle Material Hardened Steel
Body Width 1-9/16"
Body Thickness 3/4"
Body Material Brass
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 3202
Includes Two Keys
Body Color Brass
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In