Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Silver

  • Item # 3JYZ8
  • Mfr. Model # 1KA-2081
Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Silver Keyed Padlock,Alike,1-3/4"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® commercial padlock has a dual lever-locking mechanism, anti-drill hardened bottom plate, and includes 2 keys. The hardened material provides greater resistance to cutting. Includes countersunk rivets to reduce potential for prying and dual bumpers to prevent damage to property. Proprietary rustproofing extends lock life.
Show More Close
 

Technical Specifications

Item # 3JYZ8
Mfr. Model # 1KA-2081
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 15/16"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-15/16"
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 2081
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms