Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver

  • Item # 3JYX9
  • Mfr. Model # 3KA-3213
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Commercial-Grade Padlock features dual locking levers for extra pry resistance, making it an excellent choice for both commercial and industrial applications. The non-rekeyable, 4-pin cylinder helps prevent picking. Laminated steel body provides outstanding strength and good corrosion resistance.
Show More Close
 

Technical Specifications

Item # 3JYX9
Mfr. Model # 3KA-3213
UNSPSC #46171501
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Width 5/8"
Shackle Material Hardened Steel
Body Height 1-1/4"
Body Width 1-9/16"
Body Thickness 3/4"
Body Material Steel
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 3213
Includes (2) Keys
Body Color Silver
Body Finish Laminated
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In