Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver

  • Item # 3JYW4
  • Mfr. Model # 22KA-280
Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Laminated Steel Padlock features a warded locking mechanism that helps prevent jamming due to the ingress of dirt and grime. Laminated steel body provides outstanding strength and good corrosion resistance. Features a single locking lever. An excellent choice for applications that require basic tamper resistance.
Show More Close
 

Technical Specifications

Item # 3JYW4
Mfr. Model # 22KA-280
UNSPSC #46171501
Shipping Weight 0.3 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 5/8"
Shackle Width 9/16"
Shackle Material Steel
Body Width 1-1/2"
Body Material Steel
Key Type Alike
Control Key Registration Required No
Opens with Key No. 280
Includes Two Keys
Body Color Silver
Body Finish Laminated
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In