Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver

  • Item # 3HWK3
  • Mfr. Model # 443KA
Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-post shackle padlock is for use with vending machines, utility valve equipment, meters, and wherever a less accessible shackle is desired. Removable hardened steel shackles are inaccessible to cutters once engaged. Features dual-lacking levers, a hardened steel bottom plate for extra drill resistance, and a 4pin tumbler.
Show More Close
 

Technical Specifications

Item # 3HWK3
Mfr. Model # 443KA
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 5/8"
Shackle Width 5/8"
Shackle Material Steel
Body Height 1-9/16"
Body Width 1-9/16"
Body Thickness 3/4"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 522
For Use With Vending and Meter
Body Color Silver
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms