Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2-3/4" to 5-3/8" Shackle Height, Silver

  • Item # 3HWJ9
  • Mfr. Model # 517KAD
Alike-Keyed Padlock, Open Shackle Type, 2-3/4" to 5-3/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra-long adjustable shackle padlock provides maximum application flexibility by enabling the user to customize the shackle length to access large and inaccessible hasps and openers. Features laminated steel construction and a warded locking mechanism.
Show More Close
 

Technical Specifications

Item # 3HWJ9
Mfr. Model # 517KAD
UNSPSC #46171501
Shipping Weight 0.55 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 2-3/4" to 5-3/8"
Shackle Width 13/16"
Shackle Material Steel
Body Height 1-3/4"
Body Width 1-3/4"
Body Thickness 3/4"
Body Material Steel
Number of Bumpers 1
Key Type Alike
Control Key Registration Required No
Opens with Key No. F29
Includes Two Keys
Body Color Silver
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms