Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver

  • Item # 3HWG3
  • Mfr. Model # 3KA
Alike-Keyed Padlock, Open Shackle Type, 3/4" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Master LockĀ® Commercial-Grade Padlock features dual locking levers for extra pry resistance, making it an excellent choice for both commercial and industrial applications. The non-rekeyable, 4-pin cylinder helps prevent picking. Laminated steel body provides outstanding strength and good corrosion resistance.
Show More Close
 

Technical Specifications

Item # 3HWG3
Mfr. Model # 3KA
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Width 5/8"
Shackle Material Hardened Steel
Body Height 1-9/16"
Body Width 1-9/16"
Body Thickness 3/4"
Body Material Steel
Number of Bumpers 2
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 3113
Includes Two Keys
Body Color Silver
Body Finish Laminated
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.