This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver

  • Item # 3HWF9
  • Mfr. Model # 6KALF
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Padlock has a laminated brass body and brass cylinder. Its shackle a has dual lever-locking mechanism. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3HWF9
Mfr. Model # 6KALF
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 1-1/2"
Shackle Width 15/16"
Shackle Material Boron Hardened Steel
Body Height 2"
Body Width 2"
Body Thickness 1"
Body Material Brass
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. A956
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.