Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver

  • Item # 3HWE2
  • Mfr. Model # 8KA
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Padlock has a laminated brass body and brass cylinder. Its shackle a has dual lever-locking mechanism. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3HWE2
Mfr. Model # 8KA
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 9/16"
Shackle Width 1/2"
Shackle Material Steel
Body Height 1-1/8"
Body Width 1-1/8"
Body Thickness 1/2"
Body Material Brass
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. P451
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms