Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver

  • Item # 3HUJ5
  • Mfr. Model # 5TCOM
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver Keyed Padlock,Alike,2"W,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys. Order this combo pack for a set of keyed alike laminated padlocks with random key number assignments.
Show More Close
 

Technical Specifications

Item # 3HUJ5
Mfr. Model # 5TCOM
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 3/8"
Shackle Height 1"
Shackle Width 15/16"
Shackle Material Steel
Body Height 1-1/2"
Body Width 2"
Body Thickness 1"
Body Material Steel
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Welcome Sign In