Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Silver

  • Item # 3HUJ4
  • Mfr. Model # 1TRILJCOM
Alike-Keyed Padlock, Open Shackle Type, 2-1/2" Shackle Height, Silver Keyed Padlock,Alike,1-3/4"W,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys. Order this combo pack for a set of keyed alike laminated padlocks with random key number assignments.
Show More Close
 

Technical Specifications

Item # 3HUJ4
Mfr. Model # 1TRILJCOM
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 3/4"
Shackle Material Steel
Body Height 1-5/16"
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms