Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver

  • Item # 3HUD4
  • Mfr. Model # 4KALH
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock has a laminated brass body and brass cylinder. Its shackle a has dual lever-locking mechanism. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3HUD4
Mfr. Model # 4KALH
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 2"
Shackle Width 5/8"
Shackle Material Chrome Plated Hardened Steel
Body Height 1-9/16"
Body Width 1-9/16"
Body Thickness 3/4"
Body Material Brass
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 2525
Includes Two Keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.