Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1/2" Shackle Height, Silver

  • Item # 3HUC4
  • Mfr. Model # 105KA
Alike-Keyed Padlock, Open Shackle Type, 1/2" Shackle Height, Silver Keyed Padlock,Alike,1-1/8"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3HUC4
Mfr. Model # 105KA
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 0.2 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 1/2"
Shackle Width 1/2"
Shackle Material Steel
Body Height 1-1/8"
Body Width 1-1/8"
Body Thickness 1-3/4"
Body Material Steel
Number of Bumpers 1
Key Type Alike
Control Key Registration Required No
Opens with Key No. 75
Includes Two Keys
Body Color Silver
Body Finish Laminated
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Welcome Sign In