Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 9/32" Shackle Height, Gold

  • Item # 38W804
  • Mfr. Model # 6004NKAS5SBCUSSNOKEY2KS
Alike-Keyed Padlock, Open Shackle Type, 9/32" Shackle Height, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a chain for extended reach, this sturdy padlock offers reliable security for a variety of applications.
Show More Close
 

Technical Specifications

Item # 38W804
Mfr. Model # 6004NKAS5SBCUSSNOKEY2KS
UNSPSC #46171501
Shipping Weight 3.05 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 9/32"
Shackle Material Brass
Body Width 1-9/16"
Body Material Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Includes Two Keys and Chain
Body Color Gold
Body Finish Laminated
National Stock No. 5340-01-050-7059
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Welcome Sign In