Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Brass

  • Item # 38W775
  • Mfr. Model # 6842D045KA
Alike-Keyed Padlock, Open Shackle Type, 1-3/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® ProSeriesĀ® Solid Body Padlock features a solid brass body for extra corrosion resistance in caustic, corrosive environments and a highly cut-resistant hardened boron alloy shackle. Dual ball locking mechanism resists pulling and prying. Designed for commercial and industrial applications, with a rekeyable cylinder that gives you the ability to adapt the lock to your changing security needs.
Show More Close
 

Technical Specifications

Item # 38W775
Mfr. Model # 6842D045KA
UNSPSC #46171501
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-3/16"
Shackle Width 25/32"
Shackle Material Boron Alloy
Body Width 1-3/4"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Includes Keys
Body Color Brass
Keyway Type Schlage
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions