Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Brass

  • Item # 38W771
  • Mfr. Model # 6842LFD045KA
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® ProSeriesĀ® Solid Body Padlock features a solid brass body for extra corrosion resistance in caustic, corrosive environments and a highly cut-resistant hardened boron alloy shackle. Dual ball locking mechanism resists pulling and prying. Designed for commercial and industrial applications, with a rekeyable cylinder that gives you the ability to adapt the lock to your changing security needs.
Show More Close
 

Technical Specifications

Item # 38W771
Mfr. Model # 6842LFD045KA
UNSPSC #46171501
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/2"
Shackle Width 25/32"
Shackle Material Boron Alloy
Body Width 1-3/4"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 04T1111
Includes Keys
Body Color Brass
Keyway Type Schlage
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions