Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Brass

  • Item # 1U169
  • Mfr. Model # 2KA-X2431
Alike-Keyed Padlock, Open Shackle Type, 15/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock has a laminated brass body and brass cylinder. Its shackle a has dual lever-locking mechanism. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 1U169
Mfr. Model # 2KA-X2431
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 15/16"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-3/4"
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Brass
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. X2431
Includes Two Keys
Body Color Brass
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions