Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver

  • Item # 1U158
  • Mfr. Model # 230KA
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removable cylinder padlock allows you to change or rekey the cylinder whenever security is compromised due to lost keys or employee turnover. Features 5-pin tumbler cylinders, a dual lever-locking mechanism, and proprietary rustproofing. Round body design deflects hammer blows and antisaw pins to resist cutting. Includes 2 brass keys.
Show More Close
 

Technical Specifications

Item # 1U158
Mfr. Model # 230KA
UNSPSC #46171501
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 1"
Shackle Width 15/16"
Shackle Material Boron Alloy
Body Width 2-1/2"
Body Thickness 1"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10L262
For Use With Gates, Cribs, Vending Machines, Commercial, Automotive
Includes (2) Keys
Body Color Silver
Body Dia. 2-1/2"
Body Finish Chrome Plated
High Security Yes
Interchangeable Core Yes
Padlock Body Shape Round
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms