Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Silver

  • Item # 1U126
  • Mfr. Model # 21KALJ
Alike-Keyed Padlock, Extended Shackle Type, 2-1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removable cylinder padlock allows you to change or rekey the cylinder whenever security is compromised due to lost keys or employee turnover. Features 5-pin tumbler cylinders, a dual lever-locking mechanism, and proprietary rustproofing. Includes 2 brass keys.
Show More Close
 

Technical Specifications

Item # 1U126
Mfr. Model # 21KALJ
UNSPSC #46171501
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2-1/2"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 2
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 10L320
For Use With Gates, Cribs, Vending Machines, Commercial, Automotive
Includes (2) Keys
Body Color Silver
Body Finish Laminated
High Security Yes
Interchangeable Core Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In