Check Availability
  • MASTER LOCK 

    1-63/64" x 2-1/4" x 7-1/8" Security Safe, Black/Gray; Holds Multiple Keys, Access Cards

  • Item # 402L14
  • Mfr. Model # 5424D
1-63/64" x 2-1/4" x 7-1/8" Security Safe, Black/Gray; Holds Multiple Keys, Access Cards
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402L14
Mfr. Model # 5424D
UNSPSC #46171506
Shipping Weight 6.3 lbs
Country of Origin China *
Item Security Safe
Color Black/Gray
Net Weight 1.15 lb.
Capacity 0.4 cu. ft.
Fire Rating Not Rated
Water Endurance Not Specified
Material Aluminum
Finish Powder Coated
Max. User Codes 1
Number of Shelves 0
Number of Drawers 0
Lock Style Dial
Number of Bolts 0
Outside Height 7-1/8"
Outside Width 1-63/64"
Outside Depth 2-1/4"
Inside Height 3"
Inside Width 2-5/16"
Inside Depth 1-39/64"
Battery Life 2 yr.
Wall Thickness 5/32"
Holds Multiple Keys, Access Cards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms