Check Availability
  • MASTER 

    Kerosene Forced Air Heater, 13 gal., 1.67 gph, BtuH Output 222,000, 5500 sq ft.

  • Item # 32MY55
  • Mfr. Model # MH-220T-SDR
Kerosene Forced Air Heater, 13 gal., 1.67 gph, BtuH Output 222,000, 5500 sq ft.
Qty
  • Web Price
    $577.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32MY55
Mfr. Model # MH-220T-SDR
UNSPSC #40101819
Shipping Weight 71.75 lbs
Country of Origin China *
Item Kerosene Forced Air Heater
BtuH Output 222,000
Tank Capacity 13 gal.
Fuel Consumption 1.67 gph
Heating Area 5500 sq ft.
Fuel Type Kerosene/Diesel
Heater Voltage 120VAC
Hz 60
Built-In Thermostat Yes
NEMA Plug Configuration 5-15P
Features CSA Certified for Kerosene, #1 Diesel, #1 fuel oil, and Jet A fuel
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.