Check Availability
  • MASTER FLASH 

    Pipe Roof Flashing,1/4 to 5-3/4

  • Item # 46E374
  • Mfr. Model # SQ301GA
Pipe Roof Flashing,1/4 to 5-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MASTER FLASH® corrugated metal roof and wall flashing is made of 1-piece EPDM flexible rubber flashing with integral aluminum base. Weather-resistant flashing also resists UV light. Soft aluminum based is designed to form a seal on most panel configurations and roof pitches. Easy on-site installation takes about 5 minutes.
Show More Close
 

Technical Specifications

Item # 46E374
Mfr. Model # SQ301GA
UNSPSC #30151602
Catalog Page 2964
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Pipe Roof Flashing
Number of Pipes 1
Pipe Size (In.) 1/4 to 5-3/4
Application For Air Conditioning, Heating and Exhaust Pipes
Base Characteristics Base Flexibility, Designed to Form a Seal on Most Panel Configurations and Roof Pitches
For Use With Corrugated Metal Roofing and Walls
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms