Check Availability
  • MASTER CASTER 

    Grommet,Desk,3 1/8 In Dia,1 1/8 In H,Blk

  • Item # 1APP9
  • Mfr. Model # 00203
Grommet,Desk,3 1/8 In Dia,1 1/8 In H,Blk Grommet,Desk,3 1/8 In Dia,1 1/8 In H,Blk Grommet,Desk,3 1/8 In Dia,1 1/8 In H,Blk Grommet,Desk,3 1/8 In Dia,1 1/8 In H,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

MASTER CASTER adjustable grommet opens to 3 different widths to receive multiple wires from one direction. For use on desktops and other work surfaces.
Show More Close
 

Technical Specifications

Item # 1APP9
Mfr. Model # 00203
UNSPSC #39121204
Catalog Page 1338
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Adjustable Grommet
Dia. 3-1/8"
Height 1-1/8"
Opening Size 1 to 1-3/4"
Material Polypropylene
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.