Check Availability
  • MASON 

    Pad,Anti Vibration

  • Item # 5XR47
  • Mfr. Model # 5XR47
Pad,Anti Vibration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pads protect equipment from shaking and are designed to be used when machines are bolted to the floor.
Show More Close
 

Technical Specifications

Item # 5XR47
Mfr. Model # 5XR47
UNSPSC #23153130
Catalog Page 1223
Shipping Weight 8.68 lbs
Country of Origin Thailand *
Item Vibration Isolation Pad
Material Neoprene
Max. Steady Load 180 per 2x2
Length 18"
Width 18"
Height 3/4"
Design Waffle
* This product's country of origin is subject to change

Compliance and Restrictions