Check Availability
  • Vibration Isolator Pads
  • MASON 

    Vibration Isolation Pad, Neoprene, 1200 lb. Max. Steady Load, 6" Length, 4" Width, 1" Height

  • Item # 4C974
  • Mfr. Model # 4C974
Vibration Isolation Pad,  Neoprene,  1200 lb. Max. Steady Load,  6" Length,  4" Width,  1" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use when machines are bolted to the floor, this neoprene and steel isolation pad protects equipment from shaking. Use it for concentrated loads such as heavy machines with small legs or formed sheet metal legs without a bottom surface. It has a 3/4"-dia. center hole for bolting; no top friction pad. A 3/4" neoprene isolation washer cemented to a steel washer is included.
Show More Close
 

Technical Specifications

Item # 4C974
Mfr. Model # 4C974
UNSPSC #23153130
Catalog Page 1223
Shipping Weight 2.3 lbs
Country of Origin Thailand *
Item Vibration Isolation Pad
Material Neoprene
Max. Steady Load 1200 lb.
Length 6"
Width 4"
Height 1"
* This product's country of origin is subject to change

Welcome Sign In