Check Availability
  • MARVEL 

    Undercounter Ice Maker, Ice Production per Day: 12 lb., 14-7/8" W X 33-3/4" H X23-11/16" D

  • Item # 52VY20
  • Mfr. Model # 25IM7814A
Undercounter Ice Maker, Ice Production per Day: 12 lb., 14-7/8" W X 33-3/4" H  X23-11/16" D
Qty
  • Web Price
    $1,769.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an Eco Iceā„¢ mode that can save you up to 25% electricity and water usage compared to other models, this MARVEL ice machine requires no pump or drain to ease installation. The Illuminiceā„¢ lighting feature projects white LED light through the clear ice for a brilliant lighting effect. Model has vacation and cleaning modes, and can be installed as a built-in or freestanding unit.
Show More Close
 

Technical Specifications

Item # 52VY20
Mfr. Model # 25IM7814A
UNSPSC #23181803
Catalog Page 3002
Shipping Weight 130.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 15 lb.
Ice Production per Day 12 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33-3/4"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 23-11/16"
Water Supply Connection Type 1/4" Compression
Item Ice Maker
Color Stainless Steel/Black
Cord Length 5 ft.
Amps 15
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close